In-Sink-Erator IBADGER5 "BADGER-V" Garbage Disposal

Item: IBADGER5
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $105.53



Details and Dimensions

Grind Chamber Capacity 26 oz.
Feed Type Continuous
Height 12-5/8"
Amperage 6.9 Amps
Hertz 60
Horsepower 1/2 HP
RPM 1725 RPM
Voltage 120V
Control Type On/Off Wall Switch
Dishwasher Drain Connection Yes
Lubrication Permanently Lubricated Bearings
Sound Reduction No
Overload Protection Manual Reset
Construction Plastic Grind Chamber, Galvanized Steel Grinding Elements