In-Sink-Erator IBADGER5XP "BADGERVEXP" Garbage Disposal
| Item: | IBADGER5XP |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $141.19
Details and Dimensions
| Grind Chamber Capacity | 26 oz. |
| Feed Type | Continuous |
| Height | 12-5/8" |
| Amperage | 9.52 Amps |
| Hertz | 60 |
| Horsepower | 3/4 HP |
| RPM | 1725 RPM |
| Voltage | 120V |
| Control Type | On/Off Wall Switch |
| Dishwasher Drain Connection | Yes |
| Lubrication | Permanently Lubricated Bearings |
| Sound Reduction | No |
| Overload Protection | Manual Reset |
| Features | • Dura-Drive Induction Motor • Power Cord NOT Included |
| Product Specifications |
| Parts Breakdown |


