X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



In-Sink-Erator IPROCVRCNTLPLUS Garbage Disposal

Item: IPROCVRCNTLPLUS
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $470.39

Price: $366.08



Details and Dimensions

Grind Chamber Capacity 40 oz.
Feed Type Batch
Height 13-1/3"
Amperage 8.1 Amps
Hertz 60
Horsepower 7/8 HP
RPM 1725 RPM
Voltage 120V
Dishwasher Drain Connection Yes
Lubrication Permanently Lubricated Upper & Lower Bearings
Sound Reduction Yes
Construction Stainless Steel Grind Chamber
Features SoundSeal Plus
Included Features MultiGrind Technology