X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

In-Sink-Erator IPRO880 "Evolution" Garbage Disposal

Item: IPRO880
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $430.02

Price: $324.67




Details and Dimensions

Grind Chamber Capacity 40 oz
Feed Type Continuous
Height 12-5/8"
Amperage 8.1 Amps
Hertz 60
Horsepower 7/8 HP
RPM 1725 RPM
Voltage 120V
Dishwasher Drain Connection Yes
Lubrication Permanently Lubricated Upper & Lower Bearings
Overload Protection Manual Reset Overload
Included Features Anti Microbial Quiet Collar Sink Baffle
Auto Reverse Grind System
MultiGrind Technology
Weight 21 lbs