X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



In-Sink-Erator IPRO750WCORD "Evolution" Garbage Disposal

Item: IPRO750WCORD
Finish: Black / Stainless
Online Availability: Available for immediate shipment


Details and Dimensions

Grind Chamber Capacity 34.6 Ounces
Feed Type Continuous
Height 12-1/8"
Amperage 9.52 Amps
Hertz 60
Horsepower 3/4 HP
RPM 1725 RPM
Voltage 120V
Control Type Wall Switch
Air Switch Compatible Yes
Dishwasher Drain Connection Yes
Sound Reduction Yes
Overload Protection Manual Reset Overload
Construction Stainless Steel Grind components
Flange and Stopper Included Yes
Includes Power Cord (Not Shown)
Additional Information IPRO750 Disposer with Cord