X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



In-Sink-Erator IPRO750 "Evolution" Garbage Disposal

Item: IPRO750
Finish: Black / Stainless
Online Availability: Available for immediate shipment

List Price: $370.79

Price: $279.95



Details and Dimensions

Grind Chamber Capacity 34.6 oz.
Feed Type Continuous
Height 12-1/8"
Amperage 9.52 Amps
Hertz 60
Horsepower 3/4 HP
RPM 1725 RPM
Voltage 120V
Air Switch Compatible Yes
Dishwasher Drain Connection Yes
Sound Reduction Yes
Overload Protection Manual Reset Overload
Construction Stainless Steel Grind Components
Flange and Stopper Included Yes
Available With Cord Yes
Features SoundSeal technology
Includes Antimicrobial Quiet Collar Sink Baffle
Included Features Auto Reverse Grind System
To Be Used With CRD00 Power Cord (Sold Separately)