Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

In-Sink-Erator IHWTF1000S Water Dispenser

Item: IHWTF1000S
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $463.69

Price: $377.91

Details and Dimensions

Filtration Unit Included Yes
Hot Water Tank Included Yes
Tank Size 2/3 Gallon
Cups Per Hour 60
Construction Stainless Steel
Amperage 6.25 Amps
Fits These Models All Inskerator Hot Water Dispensers Except HOT1
Height 10-7/8"
UL Listed Yes
Wattage 750 Watts
Width 6-1/8"