Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

In-Sink-Erator IE101 "Evergrind" Garbage Disposal

Item: IE101
Finish: Grey
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $143.93

Price: $90.84

Details and Dimensions

Feed Type Continuous
Height 11-1/2"
Hertz 60
Horsepower 1/3 HP
RPM 1725 RPM
Voltage 120V
Control Type Wall Switch
Dishwasher Drain Connection Yes
Lubrication Permanently Lubricated Upper & Lower Bearings
Sound Reduction Yes
Overload Protection manual reset overload
Features Quick Lock mounting for fast, easy installation