X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

In-Sink-Erator IHCWAVESNSS "Wave" Water Dispenser

Item: IHCWAVESNSS
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $714.54

Price: $582.35 (Pricing is for Satin Nickel)



Details and Dimensions

Filtration Type Non-filtered Dispenser
Temperature Options Hot & Cold Water
Hot Water Tank Included Yes
Tank Size 2/3 Gallon
Hot Water Temperature 200 Degree
Cups Per Hour 60
Overall Height 6-3/4"
Spout Height 3-1/2"
Spout Length 4-1/4"
Maximum Deck Thickness 3"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Number Of Handles 2 Handle
Handle Type Lever
Valve Type Instant, Self-closing
Features Temperature Options: Hot & Cold Water