In-Sink-Erator IHCVIEWSNSS Water Dispenser
| Item: | IHCVIEWSNSS |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $565.39 (Pricing is for Satin Nickel)
Details and Dimensions
| Filtration Type | Non-filtered Dispenser |
| Temperature Options | Hot & Cold Water |
| Hot Water Tank Included | Yes |
| Tank Size | 2/3 Gallon |
| Hot Water Temperature | 200 Degree |
| Cups Per Hour | 60 |
| Overall Height | 6-3/4" |
| Spout Height | 3-1/2" |
| Spout Length | 4-1/4" |
| Maximum Deck Thickness | 3" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Handle(s) Included | Yes |
| Number Of Handles | 2 Handle |
| Handle Type | Lever |
| Valve Type | Instant, Self-closing |
| Features | • Temprature Options: Hot & Cold |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


