In-Sink-Erator ISEHC1100WHC "Indulge" Water Dispenser
| Item: | ISEHC1100WHC |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $839.69 (Pricing is for White)
Details and Dimensions
| Filtration Type | Filtered Dispenser |
| Filtration Unit Included | Yes |
| Temperature Options | Hot & Cold Water |
| Hot Water Tank Included | Yes |
| Tank Size | 1/2 Gallon |
| Hot Water Temperature | 190 Degree |
| Cups Per Hour | 60 |
| Overall Height | 8-3/8" |
| Spout Height | 5-1/2" |
| Spout Length | 5-1/4" |
| Faucet Hole Diameter | 1-3/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Valve Type | Instant, Self Closing |
| Construction | Brass Faucet |
| Includes | F-HC1100 Tank; SST-FLTR Filter |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


