In-Sink-Erator IHC1100MB "Indulge" Water Dispenser
| Item: | IHC1100MB |
| Finish: | Mocha Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Filtration Type | Filtered Dispenser |
| Filtration Unit Included | Yes |
| Temperature Options | Hot & Cold Water |
| Hot Water Tank Included | Yes |
| Tank Size | 1/2 Gallon |
| Hot Water Temperature | 190 Degree |
| Cups Per Hour | 60 |
| Overall Height | 8-3/8" |
| Spout Height | 5-1/2" |
| Spout Length | 5-1/4" |
| Faucet Hole Diameter | 1-3/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Valve Type | Instant, Self Closing |
| Construction | Brass Faucet |
| Includes | F-HC1100 Tank; SST-FLTR Filter |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


