X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

In-Sink-Erator IHC1100C "Indulge" Water Dispenser

Item: IHC1100C
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Filtration Type Filtered Dispenser
Filtration Unit Included Yes
Temperature Options Hot & Cold Water
Hot Water Tank Included Yes
Tank Size 1/2 Gallon
Hot Water Temperature 190 Degree
Cups Per Hour 60
Overall Height 8-3/8"
Spout Height 5-1/2"
Spout Length 5-1/4"
Faucet Hole Diameter 1-3/8"
Handle(s) Included Yes
Handle Type Lever
Valve Type Instant, Self Closing
Construction Brass Faucet
Includes F-HC1100 Tank; SST-FLTR Filter