In-Sink-Erator IGN1100C "Hot Water Dispenser" Water Dispenser

Item: IGN1100C
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $633.23 (Pricing is for Chrome)



Details and Dimensions

Filtration Type Non-filtered Dispenser
Temperature Options Hot Water Only
Hot Water Tank Included Yes
Tank Size 2/3 Gallon
Hot Water Temperature 190
Cups Per Hour 60
Overall Height 8-3/8"
Spout Height 5-1/2"
Spout Length 5-1/4"
Maximum Deck Thickness 3"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Number Of Handles 1 Handle
Handle Type Lever
Valve Type Instant, Self-Closing
Construction Brass Spout