X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

In-Sink-Erator IFHC2200SN "Indulge Antique" Water Dispenser

Item: IFHC2200SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $705.04

Price: $574.61 (Pricing is for Satin Nickel)



Details and Dimensions

Filtration Type Filtered Dispenser
Filtration Unit Included No
Temperature Options Hot & Cold Water
Hot Water Tank Included No
Tank Size 2/3 Gallon
Hot Water Temperature 160 to 210
Overall Height 8"
Spout Height 5-1/2"
Spout Length 5-1/4"
Swivel Spout Yes
Maximum Deck Thickness 3"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Number Of Handles 2 Handle
Handle Type Lever
Construction Brass
To Be Used With Tand and Filter Sold Separately