X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

In-Sink-Erator IFHC1100BC "Indulge" Water Dispenser

Item: IFHC1100BC
Finish: Brushed Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $694.40

Price: $565.94 (Pricing is for Brushed Chrome)



Details and Dimensions

Filtration Type Non-filtered Dispenser
Filtration Unit Included No
Temperature Options Hot & Cold Water
Hot Water Tank Included No
Tank Size 1/2 Gallon
Hot Water Temperature 190 Degree
Cups Per Hour 60
Overall Height 8-3/8"
Spout Height 5-1/2"
Spout Length 5-1/4"
Swivel Spout Yes
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Handle(s) Included Yes
Number Of Handles 2 Handle
Handle Type Lever
Valve Type Instant, Self Closing
Construction Brass Faucet
Additional Information Dispenser Only, Hot Water Tank and Filtration Unit Sold Separately
CEC Approved Yes
Weight 4 lbs