X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

In-Sink-Erator IFGN1100MB "Indulge" Water Dispenser

Item: IFGN1100MB
Finish: Mocha Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $485.18

Price: $395.42 (Pricing is for Mocha Bronze)



Details and Dimensions

Filtration Type Non-filtered Dispenser
Filtration Unit Included No
Temperature Options Hot Water Only
Hot Water Tank Included No
Hot Water Temperature 200
Overall Height 8-3/4"
Spout Height 5-1/2"
Spout Length 5-1/4"
Swivel Spout Yes
Maximum Deck Thickness 3"
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Number Of Handles 1 Handle
Handle Type Lever
Valve Type Self Closing Automatic Shut Off
Construction Brass
Additional Information Dispenser Only, Hot Water Tank and Filtration Unit Sold Separately
CEC Approved Yes