X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



In-Sink-Erator ICOVERCNTRLPLUSWC "Evolution" Garbage Disposal

Item: ICOVERCNTRLPLUSWC
Finish: Gray
Online Availability: Available for immediate shipment


Details and Dimensions

Grind Chamber Capacity 40 oz.
Feed Type Batch
Height 16-1/4"
Depth 10"
Amperage 9.5 Amps
Hertz 60
Horsepower 3/4 HP
RPM 1725 RPM
Voltage 120V
Control Type Cover Control
Dishwasher Drain Connection Yes
Lubrication Permanently Lubricated
Sound Reduction Yes
Overload Protection Manual Reset Overload
Features Stainless Steel Grind Chamber
Soundseal Technology
Includes Power Cord
Additional Information 2 Stage Multi Grind
Weight 25 lbs