X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

In-Sink-Erator ICONTRACTOR333 "Contractor333" Garbage Disposal

Item: ICONTRACTOR333
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $278.64

Price: $210.37



Details and Dimensions

Grind Chamber Capacity 26 Ounces
Feed Type Continuous
Height 12-5/8"
Amperage 8.1 Amps
Hertz 60
Horsepower 3/4 HP
RPM 1725 RPM
Voltage 120V
Control Type Wall Switch
Dishwasher Drain Connection Yes
Lubrication Permanently Lubricated Upper & Lower Bearings
Sound Reduction Yes
Flange and Stopper Included Yes
Flange Finish Stainless Steel