Hunter Fan HUN24852 "Fantasy Flyer" Medium (42'' to 50'') Ceiling Fan
| Item: | HUN24852 |
| Finish: | Blue |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $336.17
Details and Dimensions
| Height | 10-3/4" |
| Width / Diameter | 48" |
| Number of Blades | 3 |
| Blade Span | 48" |
| Blade Pitch | 15° |
| Reversible Blades | No |
| Blade Color | Gray |
| Remote Control Included | No |
| Amperage | 0.44 Amps |
| Air Flow | 3000 CFM |
| Air Flow Efficiency | 57.69230769 CFM / Watt |
| Revolutions Per Minute | 210 RPM |
| Electrical Usage | 52 Watts |
| Suitable Installation | Dry |
| Light Kit | Not Included |
| Weight | 23 lbs |


