Hunter Fan HUN20810 "Low Profile III Plus" Large (52'' and Larger) Ceiling Fan
| Item: | HUN20810 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $182.09
Details and Dimensions
| Height | 10" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Reversible Blades | Yes |
| Blade Color | White / White |
| Blade Material | Veneer Wood |
| Remote Control Included | No |
| Air Flow | 2934 CFM |
| Revolutions Per Minute | 185 RPM |
| Electrical Usage | 65 Watts |
| Fan Motor Size | WhisperWind 172mm x 15mm |
| Suitable Installation | Dry |
| Light Kit | Included |
| Number of Bulbs | 1 |
| Bulb Type | CFL |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Bulb(s) Included | Yes |
| Weight | 19 lbs |


