Hunter Fan HUN20803 "Low Profile III" Large (52'' and Larger) Ceiling Fan
| Item: | HUN20803 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $164.08
Details and Dimensions
| Height | 9-1/4" |
| Width / Diameter | 52" |
| Fan Type | Hugger |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Reversible Blades | Yes |
| Blade Color | White / White |
| Blade Material | Veneer Wood |
| Remote Control Included | No |
| Air Flow | 5000 CFM |
| Air Flow Efficiency | 75.8 CFM / Watt |
| Revolutions Per Minute | 170 RPM |
| Electrical Usage | 66 Watts |
| Fan Motor Size | WhisperWind 172mm x 15mm |
| Reverse Air Flow | Yes |
| Suitable Installation | Dry |
| Light Kit | Not Included |
| Weight | 25 lbs |


