Hunter Fan HUN20183 "Studio" Large (52'' and Larger) Ceiling Fan
| Item: | HUN20183 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $216.11 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 16-1/9" |
| Width / Diameter | 52" |
| Overall Height | 18-1/3" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Reversible Blades | Yes |
| Blade Color | White/Bleached Oak (WH), Walnut/Cherry (NB), Cherry/Mapel (BN), Walnut/Medium Oak (AB,BB), Dark Walnut/Light Cherry (AP) |
| Remote Control Included | No |
| Wall Control Included | No |
| Air Flow | 4696 CFM |
| Air Flow Efficiency | 75 CFM / Watt |
| Revolutions Per Minute | 170 RPM |
| Electrical Usage | 62 Watts |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 3'' |
| Light Kit | Included |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 160 W |
| Bulb(s) Included | Yes |
| Lighting Direction | Down Light |
| Shade Material | Glass |
| Weight | 25 lbs |
| Features | • Can Be Installed As Hugger |
| Fan Installation Type | Indoor |
| Additional Information | Can Be Installed Without Light Kit |
| Slope Adapter Included | Yes |


