Hunter Fan HUN26417 "Architect Series" Large (52'' and Larger) Ceiling Fan
| Item: | HUN26417 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $104.05 (Pricing is for White)
Details and Dimensions
| Height | 16" |
| Width / Diameter | 52" |
| Overall Height | 18-1/2" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Reversible Blades | Yes |
| Blade Color | White/Bleached Oak (WH), Walnut/Cherry (NB) |
| Remote Control Included | No |
| Wall Control Included | No |
| Air Flow | 5012 CFM |
| Air Flow Efficiency | 84 CFM / Watt |
| Revolutions Per Minute | 173 RPM |
| Electrical Usage | 60 Watts |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 3'' |
| Features | • Can Be Installed As Hugger |
| Fan Installation Type | Indoor |
| Slope Adapter Included | Yes |


