Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Hunter Fan
>
HUN28420
Hunter Fan HUN28420 "Orbit" Small (up to 38'') Ceiling Fan
| Item: | HUN28420 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $171.00 (Pricing is for White)
Details and Dimensions
| Height | 11-1/3" |
| Width / Diameter | 36" |
| Overall Height | 13-8/9" |
| Number of Blades | 5 |
| Blade Span | 36" |
| Blade Pitch | 18° |
| Reversible Blades | Yes |
| Blade Color | Maple/Cool Gray (BN), White (WH) |
| Remote Control Included | No |
| Wall Control Included | No |
| Amperage | 0.41 Amps |
| Air Flow | 3822 CFM |
| Air Flow Efficiency | 76 CFM / Watt |
| Electrical Usage | 50 Watts |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 3'' |
| Features | • Can Be Installed As Hugger |
| Slope Adapter Included | Yes |


