Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Hunter Fan
>
HUN20436
Hunter Fan HUN20436 "Beacon Hill" Medium (42'' to 50'') Ceiling Fan
| Item: | HUN20436 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $176.09 (Pricing is for White)
Details and Dimensions
| Height | 15-1/4" |
| Width / Diameter | 42" |
| Overall Height | 18" |
| Number of Blades | 5 |
| Blade Span | 42" |
| Blade Pitch | 13° |
| Reversible Blades | Yes |
| Blade Color | Walnut/Cherry (NB), Cherry/Maple (BN), White/Light Oak (WH), Rosewood/Medium Oak (BB,AB) |
| Remote Control Included | No |
| Wall Control Included | No |
| Air Flow | 4600 CFM |
| Air Flow Efficiency | 74 CFM / Watt |
| Revolutions Per Minute | 235 RPM |
| Electrical Usage | 62 Watts |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 3'' |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Bulb(s) Included | Yes |
| Lighting Direction | Down Light |
| Glass Type | Amber Ribbed (NB), Ribbed (WH), Clear Ribbed (BB,AB) |
| Shade Material | Glass |
| Shade Included | Yes |
| Voltage | 120V |
| Features | • Can Be Installed As Hugger |
| Fan Installation Type | Indoor |
| Additional Information | Can Be Installed Without Light Kit |
| Slope Adapter Included | Yes |


