X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUDL474VB "Water Mill" Table Lamp

Item: HUDL474VB
Finish: Vintage Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,048.50

Price: $699.35




Details and Dimensions

Height 27"
Width 18"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Eco-Paper
Shade Material Fabric
Shade Dimension 18'' W x 13'' L x 11'' H
Switch Type Full Range Dimmer
Eco-Friendly Energy Star