X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUDL435PN "Girard" Floor Lamp

Item: HUDL435PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 42"
Overall Height 57"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Metal
Shade Material Metal
Shade Dimension 7-1/2'' D x 3-3/8'' H
Switch Type Full Range Dimmer
Eco-Friendly Energy Star
View Similar Products