X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUDL267PN "Aston" Swing Arm Lamp

Item: HUDL267PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15"
Width 38"
Overall Height 42"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Switch Type On/Off
Eco-Friendly Energy Star