X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD8422PN "Rockland" Multi Bulb Wall Sconce

Item: HUD8422PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21"
Width 13"
Extension From Wall 4-1/2"
Canopy Size 4-3/4'' Diameter
Number of Bulbs 2
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Off White Faux Silk
Shade Material Fabric
Shade Dimension 13'' W x 7'' H
Voltage 120V
Weight 6 lbs