Hudson Valley Lighting HUD762PN "Monroe" Swing Arm Lamp
| Item: | HUD762PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $499.25 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 11" |
| Width | 6" |
| Extension From Wall | 12-1/2" |
| Backplate Dimension | 6-1/4'' x 3'' |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Weight | 6 lbs |


