X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD715PN "Geneva" Flush Mount Ceiling Light

Item: HUD715PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-1/4"
Width 15-1/4"
Diameter 15-1/4"
Number of Bulbs 3
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Opal
Shade Material Glass
Suitable Installation Wet
Weight 12 lbs