X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD550PC "Livingston" 1 Bulb Wall Sconce

Item: HUD550PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 12"
Width 4-1/2"
Extension From Wall 4"
Backplate Dimension 4-1/2'' x 5''
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Opal
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Weight 5 lbs