Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD5414PN "Carrollton" Flush Mount Ceiling Light

Item: HUD5414PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $553.50

Price: $369.18 (Pricing is for Polished Nickel)

Details and Dimensions

Height 6-1/2"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Opal
Shade Material Glass
Voltage 120V
Weight 7 lbs