X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD4663OB "Hartsdale" 3 Bulb Bathroom Light

Item: HUD4663OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $564.00

Price: $376.19 (Pricing is for Old Bronze)



Details and Dimensions

Height 6-1/4"
Width 19"
Extension From Wall 4"
Backplate Dimension 4-1/2'' W x 5-1/4'' H
Number of Bulbs 3
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Mounting Options Up Light
Glass Type Clear Organic Textured
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Weight 10 lbs
Lamp Type G9 Wedgebase