X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD2911PN "Rockford" Outdoor Ceiling Mounted Light

Item: HUD2911PN
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $763.80

Price: $536.27 (Pricing is for Polished Nickel)



Details and Dimensions

Height 16-1/4"
Width 9"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 7 lbs
Lamp Type E26