X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD2622SN "Randolph" Mini Pendant

Item: HUD2622SN
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 18"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
ADA Compliant Yes
Construction Brass
Weight 8 lbs