X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD2416AGB "Vernon" Multi Bulb Wall Sconce

Item: HUD2416AGB
Finish: Aged Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5"
Width 16"
Extension From Wall 11"
Number of Bulbs 2
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 50 W
Shade Material Metal
Switch Type Inline Switch
Weight 4 lbs
Features Low Profile Picture Light.
Includes 8' SPT-2 Cord
Cord Length 96