X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD172OB "Logan" Multi Bulb Wall Sconce

Item: HUD172OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $642.00

Price: $428.21 (Pricing is for Old Bronze)



Details and Dimensions

Height 18"
Width 16"
Extension From Wall 7-1/4"
Backplate Dimension 5'' Diameter
Number of Bulbs 2
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Off White Fine Linen
Shade Material Fabric
Shade Dimension 6-1/4'' W x 6-1/2'' H
Voltage 120V
Weight 6 lbs
Features Adjustable Height 16'' - 18''