X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD1426OB "Garrison" Mid Sized Chandelier

Item: HUD1426OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-1/2"
Diameter 26"
Canopy Size 7'' Diameter
Number of Bulbs 6
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Off White Faux Silk
Shade Material Fabric
Shade Dimension 26'' W x 8'' H
Crystal Yes
Weight 23 lbs
Voltage 120V