X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD1310DB "Mansfield" Entrance / Foyer Pendant

Item: HUD1310DB
Finish: Distressed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16"
Width 10"
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type E12
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Weight 16 lbs