Hudson Valley Lighting HUD9212PN "Litchfield" Multi Bulb Wall Sconce
| Item: | HUD9212PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $299.15 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 12-3/4" |
| Width | 16-3/4" |
| Extension From Wall | 7-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | E12 Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Weight | 6 lbs |


