Back to Search Results
Ferguson.com Home
>
Energy Star
>
Ceiling Lighting
> Hudson Valley Lighting
>
HUD8011OB
Hudson Valley Lighting HUD8011OB "Windham" Down Light Pendant
| Item: | HUD8011OB |
| Finish: | Old Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $530.27 (Pricing is for Old Bronze)
Details and Dimensions
| Height | 16-3/4" |
| Width | 11" |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| ADA Compliant | Yes |
| Construction | Brass |
| Weight | 9 lbs |
| Energy Star | No |


