X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD7821HN "Orchard Park" Down Light Pendant

Item: HUD7821HN
Finish: HIstoric Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $801.00

Price: $534.27 (Pricing is for HIstoric Nickel)



Details and Dimensions

Height 19"
Width 12-3/4"
Overall Height 67"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Downrod Length (1) 3'', (1) 6'', (1) 12'', (2) 18''
Voltage 120V
Weight 9 lbs
Energy Star No