Hudson Valley Lighting HUD772PN "Monroe" Swing Arm Lamp
| Item: | HUD772PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $550.28 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 14-3/4" |
| Width | 6" |
| Extension From Wall | 24" |
| Backplate Dimension | 6-1/4'' x 3'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Glossy Opal |
| Shade Material | Glass |


