Hudson Valley Lighting HUD7313SN "Haverhill" Multi Light Pendant

Item: HUD7313SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $900.45 (Pricing is for Satin Nickel )



Details and Dimensions

Height 30-1/2"
Width 48"
Length 12"
Overall Height 87-1/3"
Number of Bulbs 3
Bulb Type E26 Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 450 W
Glass Type Ribbed
Shade Material Glass
Weight 41 lbs
Energy Star No