Hudson Valley Lighting HUD7311PN "Haverhill" Down Light Pendant

Item: HUD7311PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $479.24 (Pricing is for Polished Nickel)



Details and Dimensions

Height 19-1/2"
Width 12"
Number of Bulbs 1
Bulb Type E26 Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Weight 16 lbs
Energy Star No