Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hudson Valley Lighting HUD7308OB "Haverhill" Mini Pendant

Item: HUD7308OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 17-1/2"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
ADA Compliant Yes
Construction Brass
Weight 9 lbs