X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD709SN "Geneva" Flush Mount Ceiling Light

Item: HUD709SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-3/4"
Width 9-1/4"
Diameter 9-1/4"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Opal
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 7 lbs