X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD6931AGB "Newport" Swing Arm Lamp

Item: HUD6931AGB
Finish: Aged Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $723.00

Price: $482.24 (Pricing is for Aged Brass)



Details and Dimensions

Height 6"
Width 7-1/2"
Extension From Wall 24"
Backplate Dimension 4-3/4 dia.
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Down Light
Mounting Options Down Light
Switch Type Hi/Lo
Weight 6 lbs
Includes Two - 12" Cord Covers